

TIMKEN
TIMKEN
SET363-2
TIMKEN TIMKEN
Description
SET363-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET363; 1-3/4" Bore; 4-3/8" Outside Diameter; 1.187" Width; Single Row
Part #
SET363-2
BDI #
21958959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET363-2/p/21958959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893841212
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET363
Assembly Components
55175C (1) | 55437 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET363; 1-3/4" Bore; 4-3/8" Outside Diameter; 1.187" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter