

TIMKEN
TIMKEN
SET439-2
TIMKEN TIMKEN
Description
SET439-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET439; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Part #
SET439-2
BDI #
20353127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET439-2/p/20353127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.843
EAN
0053893972381
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET439
Assembly Components
HM212049X (1) | HM212011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET439; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Outside Diameter
4.813 Inch | 122.25 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter