

TIMKEN
TIMKEN
SET446-2
TIMKEN TIMKEN
Description
SET446-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET446; 2-1/4" Bore; 4-7/8" Outside Diameter; 1-1/2" Width; Single Row
Part #
SET446-2
BDI #
21959139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET446-2/p/21959139
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893575971
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET446
Assembly Components
NP107091 (1) | NP183330 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET446; 2-1/4" Bore; 4-7/8" Outside Diameter; 1-1/2" Width; Single Row
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter