

TIMKEN
TIMKEN
SET480-2
TIMKEN TIMKEN
Description
SET480-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET480; 2-1/4" Bore; 4.62" Outside Diameter; " Width; Single Row
Part #
SET480-2
BDI #
21959249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET480-2/p/21959249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893927671
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET480
Assembly Components
66225 (1) | 66462 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET480; 2-1/4" Bore; 4.62" Outside Diameter; " Width; Single Row
Outside Diameter
4.62 Inch | 117.348 Millimeter
Bore
2.25 Inch | 57.15 Millimeter