

TIMKEN
TIMKEN
SET55-2
TIMKEN TIMKEN
Description
SET55-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET55; 1.796" Bore; 3.265" Outside Diameter; 1-1/16" Width; Single Row
Part #
SET55-2
BDI #
21957804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET55-2/p/21957804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893813417
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET55
Assembly Components
25590 (1) | 25523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET55; 1.796" Bore; 3.265" Outside Diameter; 1-1/16" Width; Single Row
Bore
1.796 Inch | 45.618 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter