

TIMKEN
TIMKEN
SET815
TIMKEN TIMKEN
Description
SET815-2 TAPERED ROLLER BEARING ASSY ; POR UNIPAC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET815; 1.64" Bore; 2.99" Outside Diameter; " Width; Single Row
Part #
SET815
BDI #
20353039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET815/p/20353039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.755
EAN
0053893988221
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET815
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET815; 1.64" Bore; 2.99" Outside Diameter; " Width; Single Row
Bore
1.64 Inch | 41.656 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter