

TIMKEN
TIMKEN
SET85
TIMKEN TIMKEN
Description
SET85 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET85; 1-7/16" Bore; 2-7/8" Outside Diameter; 15/16" Width; Single Row
Part #
SET85
BDI #
21957930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET85/p/21957930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893814759
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET85
Assembly Components
25880 (1) | 25820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET85; 1-7/16" Bore; 2-7/8" Outside Diameter; 15/16" Width; Single Row
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
0.938 Inch | 23.825 Millimeter
Bore
1.438 Inch | 36.525 Millimeter