

TIMKEN
TIMKEN
SET89-2
TIMKEN TIMKEN
Description
SET89-2 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET89; 27/32" Bore; 1-31/32" Outside Diameter; " Width; Single Row
Part #
SET89-2
BDI #
1373230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET89-2/p/1373230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.181
EAN
0053893839127
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET89
Assembly Number
900SA
Assembly Components
M12649 (1) | M12610 (1) | M12600LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET89; 27/32" Bore; 1-31/32" Outside Diameter; " Width; Single Row
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.844 Inch | 21.43 Millimeter