

TIMKEN
TIMKEN
SET91-900SA
TIMKEN TIMKEN
Description
SET91-900SA TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29748; 1-1/2" Bore; 2-9/16" Outside Diameter; 0.74" Width; Single Row
Part #
SET91-900SA
BDI #
1373242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET91-900SA/p/1373242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.231
EAN
0053893839141
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM29748
Assembly Number
900SA
Assembly Components
LM29748 (1) | LM29710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29748; 1-1/2" Bore; 2-9/16" Outside Diameter; 0.74" Width; Single Row
Assembly Width
0.74 Inch | 18.796 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter