

TIMKEN
TIMKEN
SET95-2
TIMKEN TIMKEN
Description
SET95-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET95; 1-1/4" Bore; 2-3/4" Outside Diameter; 15/16" Width; Single Row
Part #
SET95-2
BDI #
21958232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET95-2/p/21958232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893892115
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET95
Assembly Components
2580 (1) | 2523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET95; 1-1/4" Bore; 2-3/4" Outside Diameter; 15/16" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter