Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TKNJM720249-90K01 SPECIAL https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
1360907 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

TKNJM720249-90K01 SPECIAL

Description

TKNJM720249-90K01 SPECIAL WHEEL ASSEMBLY ; PER DRAWING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM720249; 100MM Bore; 155MM Outside Diameter; 72MM Width; Double Row

Part #

TKNJM720249-90K01 SPECIAL

BDI #
1360907

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.85
EAN
0000000099999
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM720249
Assembly Number
90K01
Assembly Components
JM720249 (2) | JM720210 (2) | M720210ES (1) | M720249XB (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM720249-90K01
Weight / LBS
10.671
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM720249; 100MM Bore; 155MM Outside Diameter; 72MM Width; Double Row
Bore
3.937 Inch | 100 Millimeter
Assembly Width
2.835 Inch | 72 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter