

TIMKEN
TIMKEN
U399-90014
TIMKEN TIMKEN
Description
U399-90014 TRB UNIT ASSEMBLY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row
Part #
U399-90014
BDI #
1374407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/U399-90014/p/1374407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.35
EAN
0053893030357
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
U399
Assembly Number
90014
Assembly Components
U399 (1) | U360L (1)
End Play
0.01 to 0.016
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Loose Rib
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
U399-90014
Weight / LBS
0.811
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
0.764 Inch | 19.406 Millimeter