

TIMKEN
TIMKEN
X32009X-N0000/Y32009X-N0000
TIMKEN TIMKEN
Description
TIMKEN X32009X-N0000/Y32009X-N0000
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Double Row
Part #
X32009X-N0000/Y32009X-N0000
BDI #
1336819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/X32009X-N0000-Y32009X-N0000/p/1336819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.325
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32009
Assembly Components
X32009X (1) | Y32009X (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.66
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Double Row
Outside Diameter
2.953 Inch | 75 Millimeter
Assembly Width
0.787 Inch | 20 Millimeter
Bore
1.772 Inch | 45 Millimeter