

TIMKEN
TIMKEN
XC10638CA-90021
TIMKEN TIMKEN
Description
XC10638CA-90021 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 7-1/2" BORE 10-1/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC10638; 7-1/2" Bore; 10-1/4" Outside Diameter; Single Row
Part #
XC10638CA-90021
BDI #
1375115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XC10638CA-90021/p/1375115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.306
EAN
0053893171326
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XC10638
Assembly Number
90021
Assembly Components
XC10638CA (1) | XC10638D (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC10638CA-90021
Weight / LBS
10.064
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC10638; 7-1/2" Bore; 10-1/4" Outside Diameter; Single Row
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter