

TIMKEN
TIMKEN
07098-2
TIMKEN TIMKEN
Description
07098-20024
Bearing Cone; 7098 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Part #
07098-20024
BDI #
1309695
Details
3227.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07098-2/p/1309695
Your Price
₹ 3,227.20 / each
₹ 4,034.00 / each BDIExpress
₹ 4,034.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.091
EAN
0053893165561
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
7098
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 7098 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Bore
0.984 Inch | 24.994 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh