

TIMKEN
TIMKEN
07204-3
TIMKEN TIMKEN
Description
07204-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; 07204 #3 Basic Number; Class 3 Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Part #
07204-3
BDI #
1309790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07204-3/p/1309790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.067
EAN
0053893167329
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
07204 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 07204 #3 Basic Number; Class 3 Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Outside Diameter
2.047 Inch | 51.994 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh