

TIMKEN
TIMKEN
09195AB-2
TIMKEN TIMKEN
Description
09195AB-2 TAPERED ROLLER BEARING CUP ; 1-CUP FLANGED 4 OD
Bearing Cup; 09195AB Basic Number; Standard Precision; 1-15/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
09195AB-2
BDI #
1309897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/09195AB-2/p/1309897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.084
EAN
0053893169996
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
09195AB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
09195AB-2
Long Description
Bearing Cup; 09195AB Basic Number; Standard Precision; 1-15/16" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
2.09 Inch | 53.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh