

TIMKEN
TIMKEN
11300B-2
TIMKEN TIMKEN
Description
11300B-20024
Bearing Cup; 11300B Basic Number; Standard Precision; 3" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
11300B-20024
BDI #
1310109
Details
5755.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/11300B-2/p/1310109
Your Price
₹ 5,755.20 / each
₹ 7,194.00 / each BDIExpress
₹ 7,194.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
EAN
0053893172651
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
11300B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
11300B-2
Long Description
Bearing Cup; 11300B Basic Number; Standard Precision; 3" Outside Diameter; 9/16" Width; Single Row of Roller
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
3.184 Inch | 80.874 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh