

TIMKEN
TIMKEN
114160-2
TIMKEN TIMKEN
Description
114160-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 16" OD 2-1/4" WD
Bearing Cup; 114160 Basic Number; Standard Precision; 16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
114160-2
BDI #
1310120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/114160-2/p/1310120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.41
EAN
0053893474076
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
114160
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
114160-2
Long Description
Bearing Cup; 114160 Basic Number; Standard Precision; 16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh