TIMKEN
TIMKEN
12520-20196
TIMKEN TIMKEN
Description
12520-20196
Bearing Cup; 12520-20196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
12520-20196
BDI #
19286625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/12520-20196/p/19286625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
12520-20196
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 12520-20196 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh