

TIMKEN
TIMKEN
127135-3
TIMKEN TIMKEN
Description
127135-3 PRECISION TR BEARINGS CUP ; NON-RETURNABLE
Bearing Cup; 127135 #3 Basic Number; Class 3 Precision; 13.746" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
127135-3
BDI #
1310286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/127135-3/p/1310286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.63
EAN
0053893483290
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
127135 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 127135 #3 Basic Number; Class 3 Precision; 13.746" Outside Diameter; 1-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
13.746 Inch | 349.148 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh