

TIMKEN
TIMKEN
13175-2
TIMKEN TIMKEN
Description
13175-20024
Bearing Cone; 13175 Basic Number; Standard Precision; 1-3/4" Bore; 11/16" Width; Single Row of Roller
Part #
13175-20024
BDI #
1310360
Details
6261.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13175-2/p/1310360
Your Price
₹ 6,261.60 / each
₹ 7,827.00 / each BDIExpress
₹ 7,827.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.221
EAN
0053893177533
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13175-2
Long Description
Bearing Cone; 13175 Basic Number; Standard Precision; 1-3/4" Bore; 11/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh