

TIMKEN
TIMKEN
14274-2
TIMKEN TIMKEN
Description
14274-20024
Bearing Cup; 14274 Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
14274-20024
BDI #
1310752
Details
1375.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14274-2/p/1310752
Your Price
₹ 1,375.20 / each
₹ 1,719.00 / each BDIExpress
₹ 1,719.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.143
EAN
0053893183527
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14274
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14274-2
Long Description
Bearing Cup; 14274 Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh