

TIMKEN
TIMKEN
14299-2
TIMKEN TIMKEN
Description
14299-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 14299 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
14299-2
BDI #
1310777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14299-2/p/1310777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.259
EAN
0053893184203
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14299
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14299-2
Long Description
Bearing Cup; 14299 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh