NTN
NTN
15250
NTN NTN
Description
15250 TAPERED RLR BRG CUP ; SGL 2.5"X0.625" STL
Bearing Cup; 15250 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
15250
BDI #
17141443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15250/p/17141443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.112
EAN
4547359515541
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15250
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
15250
Long Description
Bearing Cup; 15250 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 5/8" Width; Single Row of Roller
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh