

TIMKEN
TIMKEN
161925-2
TIMKEN TIMKEN
Description
161925-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; 161925 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
161925-2
BDI #
1311173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/161925-2/p/1311173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.519
EAN
0053893504797
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
161925
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
161925-2
Long Description
Bearing Cup; 161925 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
19.25 Inch | 488.95 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh