

TIMKEN
TIMKEN
16284B-2
TIMKEN TIMKEN
Description
16284B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-27/32" OD 5/8" WD
Bearing Cup; 16284B Basic Number; Standard Precision; 2-27/32" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
16284B-2
BDI #
1311185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/16284B-2/p/1311185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.147
EAN
0053893191331
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
16284B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
16284B-2
Long Description
Bearing Cup; 16284B Basic Number; Standard Precision; 2-27/32" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.844 Inch | 72.238 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.996 Inch | 76.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh