

TIMKEN
TIMKEN
1729X-2
TIMKEN TIMKEN
Description
1729X-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.24" OD 5/8" WD
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
1729X-2
BDI #
1311299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1729X-2/p/1311299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.099
EAN
0053893104775
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1729X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1729X-2
Long Description
Bearing Cup; 1729X Basic Number; Standard Precision; 2.24" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.24 Inch | 56.896 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh