

TIMKEN
TIMKEN
17520B-2
TIMKEN TIMKEN
Description
17520B-2 TAPERED ROLLER BEARING CUP ; PRECISION 1-11/16" OD 17/32" WD
Bearing Cup; 17520B Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
17520B-2
BDI #
1311317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17520B-2/p/1311317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.192
EAN
0053893194240
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
17520B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
17520B-2
Long Description
Bearing Cup; 17520B Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Outside Diameter
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
1.809 Inch | 45.949 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh