

TIMKEN
TIMKEN
19281-2
TIMKEN TIMKEN
Description
19281-20024
Bearing Cup; 19281 Basic Number; Standard Precision; 2-13/16" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
19281-20024
BDI #
1311641
Details
2241.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19281-2/p/1311641
Your Price
₹ 2,241.60 / each
₹ 2,802.00 / each BDIExpress
₹ 2,802.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.12
EAN
0053893200354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
19281
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19281-2
Long Description
Bearing Cup; 19281 Basic Number; Standard Precision; 2-13/16" Outside Diameter; 15/32" Width; Single Row of Roller
Outside Diameter
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh