

TIMKEN
TIMKEN
23256B-2
TIMKEN TIMKEN
Description
23256B-20024
Bearing Cup; 23256B Basic Number; Standard Precision; 2-9/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
23256B-20024
BDI #
1318701
Details
10508.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/23256B-2/p/1318701
Your Price
₹ 10,508.80 / each
₹ 13,136.00 / each BDIExpress
₹ 13,136.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.143
EAN
0053893206462
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
23256B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23256B-2
Long Description
Bearing Cup; 23256B Basic Number; Standard Precision; 2-9/16" Outside Diameter; 5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
2.715 Inch | 68.961 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh