Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25520-20024 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0N3xpbWFnZS9qcGVnfGFHSmtMMmcwT1M4eE1UQXdOREV6T0RJeU5UWTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZVME5RWHpNd01IZ3pNREF1YW5Cbnw4NmVhMTc2N2NmMmEzYWI1YzE2NTcxZTBmNmVmNDJmMmZkYzRlNmE1MjNlMmI0YTBhYjY1YjNiMTY4NTQwZDM3
28218000 Tapered Roller Bearings 

TIMKEN TIMKEN

25520-20024

Description

25520-20024

Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row Row of Roller

Part #

25520-20024

BDI #
28218000

Details

1276.8 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 1,276.80 / each
₹ 1,596.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.45
Long Description
Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row Row of Roller
Outside Diameter
3.265 Inch | 82.931 Millimeter
Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh