

TIMKEN
TIMKEN
25547RB-2
TIMKEN TIMKEN
Description
25547RB-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 25547RB Basic Number; Standard Precision; 3.937" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
25547RB-2
BDI #
1328633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25547RB-2/p/1328633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.615
EAN
0053893214399
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25547RB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Snap Ring | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
25547RB-2
Long Description
Bearing Cup; 25547RB Basic Number; Standard Precision; 3.937" Outside Diameter; 13/16" Width; Single Row of Roller
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh