

KOYO
KOYO
25577
KOYO KOYO
Description
25577 BEARING CONE
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Part #
25577
BDI #
552990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25577/p/552990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.383
EAN
0605790122149
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25577
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh