

TIMKEN
TIMKEN
26132-2
TIMKEN TIMKEN
Description
26132-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/32" BORE 0.745" WD
Bearing Cone; 26132 Basic Number; Standard Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Part #
26132-2
BDI #
1329180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26132-2/p/1329180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.198
EAN
0053893222097
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
26132
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
26132-2
Long Description
Bearing Cone; 26132 Basic Number; Standard Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Width
0.745 Inch | 18.923 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh