

TIMKEN
TIMKEN
26284D-2
TIMKEN TIMKEN
Description
26284D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; 26284D Basic Number; Standard Precision; 2.834" Outside Diameter; 1-7/16" Width; Double Row of Roller
Part #
26284D-2
BDI #
1329261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26284D-2/p/1329261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.346
EAN
0053893222462
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
26284D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
26284D-2
Long Description
Bearing Double Cup; 26284D Basic Number; Standard Precision; 2.834" Outside Diameter; 1-7/16" Width; Double Row of Roller
Outside Diameter
2.834 Inch | 71.984 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh