

TIMKEN
TIMKEN
27620B-3
TIMKEN TIMKEN
Description
27620B-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 27620B #3 Basic Number; Class 3 Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
27620B-3
BDI #
1329550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27620B-3/p/1329550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.415
EAN
0053893226606
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
27620B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 27620B #3 Basic Number; Class 3 Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.121 Inch | 130.073 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh