

TIMKEN
TIMKEN
27620RB-20355
TIMKEN TIMKEN
Description
27620RB-20355 TAPERED ROLLER BEARING ; SINGLE CUP 4-8 OD
Bearing Cup; 27620RB Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
27620RB-20355
BDI #
26528912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27620RB-20355/p/26528912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.346
EAN
0053893636863
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
27620RB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.72
Long Description
Bearing Cup; 27620RB Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Outside Diameter
4.938 Inch | 125.425 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh