

TIMKEN
TIMKEN
28158-2
TIMKEN TIMKEN
Description
28158
Bearing Cone; 28158 Basic Number; Standard Precision; 1.575" Bore; 0.824" Width; Single Row of Roller
Part #
28158-2
BDI #
1329820
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28158-2/p/1329820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.244
EAN
0053893230191
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28158
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28158-2
Long Description
Bearing Cone; 28158 Basic Number; Standard Precision; 1.575" Bore; 0.824" Width; Single Row of Roller
Bore
1.575 Inch | 40.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.824 Inch | 20.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh