

TIMKEN
TIMKEN
28680-2
TIMKEN TIMKEN
Description
28680-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 31/32" WD
Bearing Cone; 28680 Basic Number; Standard Precision; 2-3/16" Bore; 31/32" Width; Single Row of Roller
Part #
28680-2
BDI #
1424336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28680-2/p/1424336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.511
EAN
0053893232966
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28680
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28680-2
Long Description
Bearing Cone; 28680 Basic Number; Standard Precision; 2-3/16" Bore; 31/32" Width; Single Row of Roller
Width
0.969 Inch | 24.613 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh