

TIMKEN
TIMKEN
2924-2
TIMKEN TIMKEN
Description
2924-20024
Bearing Cup; 2924 Basic Number; Standard Precision; 3.347" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
2924-20024
BDI #
1330168
Details
5946.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2924-2/p/1330168
Your Price
₹ 5,946.40 / each
₹ 7,433.00 / each BDIExpress
₹ 7,433.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.207
EAN
0053893122564
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2924
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2924-2
Long Description
Bearing Cup; 2924 Basic Number; Standard Precision; 3.347" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh