

TIMKEN
TIMKEN
3188-2
TIMKEN TIMKEN
Description
3188-20024
Bearing Cone; 3188 Basic Number; Standard Precision; 1-1/4" Bore; 1.181" Width; Single Row of Roller
Part #
3188-20024
BDI #
1336753
Details
6540.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3188-2/p/1336753
Your Price
₹ 6,540.80 / each
₹ 8,176.00 / each BDIExpress
₹ 8,176.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.332
EAN
0053893124117
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3188
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3188-2
Long Description
Bearing Cone; 3188 Basic Number; Standard Precision; 1-1/4" Bore; 1.181" Width; Single Row of Roller
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.181 Inch | 29.997 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh