TIMKEN
TIMKEN
32206
TIMKEN TIMKEN
Description
32206
Bearing Cone; 32206 Basic Number; Standard Precision; 30MM Bore; 20MM Width; Single Row of Roller
Part #
32206
BDI #
17014676
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/32206/p/17014676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.3
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
32206
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32206-2
Long Description
Bearing Cone; 32206 Basic Number; Standard Precision; 30MM Bore; 20MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh