

KOYO
KOYO
33821
KOYO KOYO
Description
33821 BEARING CUP
Bearing Cup; 33821 Basic Number; Standard Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
33821
BDI #
553051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33821/p/553051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.262
EAN
0605790359552
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
33821
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 33821 Basic Number; Standard Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh