

TIMKEN
TIMKEN
339-2
TIMKEN TIMKEN
Description
339-20024
Bearing Cone; 339 Basic Number; Standard Precision; 1.378" Bore; 0.882" Width; Single Row of Roller
Part #
339-20024
BDI #
1337397
Details
5132.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/339-2/p/1337397
Your Price
₹ 5,132.00 / each
₹ 6,415.00 / each BDIExpress
₹ 6,415.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.384
EAN
0053893008752
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
339
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
339-2
Long Description
Bearing Cone; 339 Basic Number; Standard Precision; 1.378" Bore; 0.882" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Bore
1.378 Inch | 35.001 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh