TIMKEN
TIMKEN
342SW-2
TIMKEN TIMKEN
Description
342SW-2
Bearing Cone; 342SW Basic Number; Standard Precision; 1-11/16" Bore; 0.882" Width; Single Row of Roller
Part #
342SW-2
BDI #
19286942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/342SW-2/p/19286942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.316
EAN
0053893009100
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
342SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
342SW-2
Long Description
Bearing Cone; 342SW Basic Number; Standard Precision; 1-11/16" Bore; 0.882" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh