

TIMKEN
TIMKEN
34478B-2
TIMKEN TIMKEN
Description
34478B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 34478B Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
34478B-2
BDI #
1337615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/34478B-2/p/1337615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.346
EAN
0053893269313
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
34478B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34478B-2
Long Description
Bearing Cup; 34478B Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
4.781 Inch | 121.437 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.965 Inch | 126.111 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh