

TIMKEN
TIMKEN
3479-2
TIMKEN TIMKEN
Description
3479-20024
Bearing Cone; 3479 Basic Number; Standard Precision; 1-7/16" Bore; 1-11/64" Width; Single Row of Roller
Part #
3479-2
BDI #
1337682
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3479-2/p/1337682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.45
EAN
0053893127163
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3479
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3479-2
Long Description
Bearing Cone; 3479 Basic Number; Standard Precision; 1-7/16" Bore; 1-11/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh