

TIMKEN
TIMKEN
3490-2 ; 3490-20024
TIMKEN TIMKEN
Description
3490-20024
Bearing Cone; 3490 Basic Number; Standard Precision; 1-1/2" Bore; 1-11/64" Width; Single Row of Roller
Part #
3490-20024
BDI #
1337699
Details
4825.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3490-2-;-3490-20024/p/1337699
Your Price
₹ 4,825.60 / each
₹ 6,032.00 / each BDIExpress
₹ 6,032.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.408
EAN
0053893127477
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3490
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3490-2
Long Description
Bearing Cone; 3490 Basic Number; Standard Precision; 1-1/2" Bore; 1-11/64" Width; Single Row of Roller
Width
1.172 Inch | 29.769 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh