

TIMKEN
TIMKEN
350-2
TIMKEN TIMKEN
Description
350-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Bearing Cone; 350 Basic Number; Standard Precision; 1.575" Bore; 0.854" Width; Single Row of Roller
Part #
350-2
BDI #
1337721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/350-2/p/1337721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.396
EAN
0053893009575
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
350
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
350-2
Long Description
Bearing Cone; 350 Basic Number; Standard Precision; 1.575" Bore; 0.854" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.854 Inch | 21.692 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh